Referenties
Parker:ETM6-316
Rubix:28615096
Fabrikant:ETM6-316


Technische samenvatting
| Materiaal | rvs 316 (316ss) |
|---|---|
| Type | t-koppeling a-lok® (union tee) rvs 316, 6 mm, etm6-316 |
Productdetails : PARKER T KOPPELING RVS 6MM ETM6-316
Parker's two ferrule compression fittings, A-LOK® Union Tee Tube Fittings are designed to provide reliable leak-free connections for instrumentation, process and control, and analyzer applications that specify a two ferrule tube fitting connection. Manufactured to the highest quality standards these tube fittings are available in a broad range of sizes, corrosion resistant materials and configurations.
As standard, Parker’s A-LOK® Union Tee Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/16” through to 2” O.D., and for metric sizes from 2 mm through to 32 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
As standard, Parker’s A-LOK® Union Tee Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/16” through to 2” O.D., and for metric sizes from 2 mm through to 32 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
Divisie: Instrumentatieproducten
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Materiaal | rvs 316 (316ss) |
| Type | t-koppeling a-lok® (union tee) rvs 316, 6 mm, etm6-316 |
| Druk | 710,7 bar |
| Aansluiting 1 | a-lok® 6,0 mm tube (6 mm od) |
| Maximumtemperatuur | 605 °C |
| Aansluiting 2 | a-lok® 6,0 mm tube (6 mm od) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 693,40 excl. BTW
/ 10 stuks
€ 839,01 incl. BTW
- Levering doorgaans binnen 23 dagen