Referenties
Parker:939730Q
Rubix:A0135272
Fabrikant:939730Q


Technische samenvatting
| Type | parker filterelement 939730q (din0040d20qv) |
|---|---|
| Filterfijnheid | 20 µm |
Documenten
Productdetails : PARKER FILTERELEMENT 939730Q
With over 85,000 hydraulic oil filter replacement elements, Par Fit™ meets every customers' needs for reliability, availability and price. Every part is engineered to be fully interchangeable with the original element part and specified to perform to equivalent or superior standard. Par Fit elements conform to the latest ISO standards for manufacture and testing, ensuring that your oil filtration application is running safely. Par Fit™ high-quality interchange filter elements are available for applications in virtually every sector. Specified and manufactured with Parker expertise, you have the guarantee of performance wherever they operate, be it in mining, forestry, marine, power gen, off highway, materials handling, steel, in-plant or wind power. With Par Fit™, you can source replacement elements for every recognized manufacturer, quickly and easily, from one trusted source
Parker filterelement 939730q
Sterke punten
•High system efficiency
Reduce downtime
Stock availability
Cost-effective
Reduce downtime
Stock availability
Cost-effective
Toepassingen
Mining, Forestry, Agriculture;Marine;Power Generation, Wind Power;Off Highway Construction;materials Handling;Industrial Machinery, In-Plant, Pulp And Paper;Steel;Bus And Truck;Military
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | parker filterelement 939730q (din0040d20qv) |
| Filterfijnheid | 20 µm |
| Volumestroom | 40 l/min |
| Maximale bedrijfsdruk | 20 bar |
| Materiaal | fpm (fluoroelastomeer) afdichtingen; filtermedium: multilayer glasvezel met gecoat gaas aan beide zijden; binnenste ondersteuningscilinder en eindkappen: mild steel, vertind (tin plated). |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 50,08 excl. BTW
/ stuk
€ 60,60 incl. BTW
- Levering doorgaans binnen 56 dagen