Referenties
SKF:TVN 309 A
Rubix:03074526
Fabrikant:TVN 309 A
EAN:7316577747822
Productdetails : SKF TVN 309 A ASPOT
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hoogte | 133 mm |
| Breedte | 70 mm |
| Aangepaste tariefcode | 84833038 |
Laten zien UNSPSC / ECL@SS / HS-codes

