NORGREN RECHTE INSCHR.KOPP.4-M5X0,8 C022A0405

Pneufit-C Straight adaptor internal hex series C012A, C022A

Zie technische informatie
Referenties
Norgren:C022A0405
Rubix:05250088
Fabrikant:C022A0405
NORGREN RECHTE INSCHR.KOPP.4-M5X0,8 C022A0405
Technische samenvatting
Materiaalkunststof (pbt)
Aansluiting 1push-in connector for tube od 4 mm
Zie alle specificaties

Productdetails : NORGREN RECHTE INSCHR.KOPP.4-M5X0,8 C022A0405


▪ Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
▪ Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
▪ Nickel plated brass components provide corrosion and contamination resistance and an extended life
▪ Immediate quality sealing using silicone free U-packing
Pneufit-C Straight adaptor internal hex Ø4mm x M5 C022A0405

Technische informatie


Attributen
Verpakkingshoeveelheid1
Materiaalkunststof (pbt)
Aansluiting 1push-in connector for tube od 4 mm
Aansluiting 2m5 male thread
Maximumtemperatuur60 °C
Aangepaste tariefcode73079980
Laten zien UNSPSC / ECL@SS / HS-codes
1,99 excl. BTW
/ stuk
2,41 incl. BTW
  • Levering doorgaans binnen 9 dagen