NORGREN OPSCHROEFKOPPELING 6 X M5 INW. M02260605

Pneufit-M Straight adaptor female thread series M0126, M0226

Zie technische informatie
Referenties
Norgren:M02260605
Rubix:0699004164
Fabrikant:M02260605
NORGREN OPSCHROEFKOPPELING 6 X M5 INW. M02260605
Technische samenvatting
Aansluiting 1push-in connector for tube od 6 mm
Zie alle specificaties

Productdetails : NORGREN OPSCHROEFKOPPELING 6 X M5 INW. M02260605


▪ Pneufit M fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
▪ Pneufit M is an ultra compact alternative when space is at a premium
▪ Releasable stainless-steel grab ring to grip nylon or polyurethane tube (85 or 95 durometer)
▪ Nickel plated brass components provide corrosion and contamination resistance and an extended life
▪ Pre-applied thread sealant on all taper threads provides optimum rapid sealing
▪ Internal and external hexagons on straight fititngs
▪ Immediate quality sealing using silicone free U-packing
▪ Mounting holes on all union fittings
Pneufit© M Straight Adaptor 6Mm X M5

Technische informatie


Attributen
Verpakkingshoeveelheid10
Aansluiting 1push-in connector for tube od 6 mm
Aansluiting 2m5 female thread
Maximumtemperatuur60 °C
Aangepaste tariefcode73079980
Laten zien UNSPSC / ECL@SS / HS-codes
28,10 excl. BTW
/ 10 stuks
34,00 incl. BTW
  • Levering doorgaans binnen 80 dagen