Referenties
Gates:8MGTC-12-X
Rubix:A0394215
EAN:5414465136849

Productdetails : GATES TANDRIEM LL 8MGT 12 POLYCHAIN CARBON
Through providing you with precise drive solutions of unsurpassed quality and leading edge technology Gates brings you the ultimate in synchronous drive systems. Poly Chain® GT Carbon™ is Gates’ newest polyurethane synchronous belt with patented carbon tensile cord design also suited for high torque, low speed drives. The materials development engineers from Gates are the first to have incorporated a high fatigue-resisting carbon fibre tensile cord into the belt which is made of a new polyurethane compound. Consequently, Poly Chain® GT Carbon™ is the most powerful synchronous belt in the market providing a maintenance-free, energy saving and environmentally friendly operation offering an excellent alternative to roller chain and gear drives.
Sterke punten
Technically advanced compound with fibreglass tensile cord, elastomeric teeth and backing and nylon facing
Elastomeric backing protects the cords from environmental pollution and frictional wear
Helically wound tensile member gives enormous strength, flex life and elongation resistance
Low friction nylon facing protects the tooth surface against wear
Precision-formed and accurately spaced elastomeric teeth
Silicone-free and therefore suited for painting processes
Elastomeric backing protects the cords from environmental pollution and frictional wear
Helically wound tensile member gives enormous strength, flex life and elongation resistance
Low friction nylon facing protects the tooth surface against wear
Precision-formed and accurately spaced elastomeric teeth
Silicone-free and therefore suited for painting processes
Toepassingen
Mining;Construction;Food and Beverage;Wood;Paper;Pulp;Textile;Conveying Equipment;Lifting and Handling Equipment;Agricultural and Forestry Equipment;Machine Tools;Motorcycle Rear;Wheel Drives;Bicycle Drives
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Profiel | ll-pcc |
| Breedte riem | 12 mm |
| Materiaal | polyurethaan |
| Tanddeling | 8 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 84,77 excl. BTW
/ meter
€ 102,57 incl. BTW
- Levering doorgaans binnen 16 dagen
