Referenties
SMC:VXZ232BLA
Rubix:05298042
Fabrikant:VXZ232BLA
EAN:3618036505795

Documenten
Productdetails : SMC 2/2 VENTIEL VXZ232BLA
Elektrisch Bediend 2 Poorts ventiel voor Water, Piloot Gestuurd
•Body material: C37, Stainless Steel Medium: water IP65 enclosure Valve type: N.C., N.O.
Size/Valve Type: 3 (10A, N.C.)
Body/Port/Orifice: B (C37 / 3/8 / ø10)
Voltage/Electrical entry: L (230 VAC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Other Options (Seal/Oil-free/Port Thread): A (NBR / No / G)
EPDM Specification: None
Coil Mounting Direction: None (Or IN Side / Without bracket)
Bracket: None
Rotation Angle: None
Size/Valve Type: 3 (10A, N.C.)
Body/Port/Orifice: B (C37 / 3/8 / ø10)
Voltage/Electrical entry: L (230 VAC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Other Options (Seal/Oil-free/Port Thread): A (NBR / No / G)
EPDM Specification: None
Coil Mounting Direction: None (Or IN Side / Without bracket)
Bracket: None
Rotation Angle: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 630 g |
| Type | 2/2-weg magneetventiel |
| Aantal poorten | 2 |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 63,39 excl. BTW
/ stuk
€ 76,70 incl. BTW
- Levering doorgaans binnen 9 dagen