ELESA+GANTER STERKNOP SNELSPAN GN 6336.3-50-M10-NI
Quick release star knobs, Plastic, bushing, Stainless Steel
Zie technische informatieReferenties
Elesa+Ganter:GN 6336.3-50-M10-NI
Rubix:A0575694
Fabrikant:6336.3-50-M10-NI
EAN:4045525084896



Productdetails : ELESA+GANTER STERKNOP SNELSPAN GN 6336.3-50-M10-NI
Quick release star knobs GN 6336.3 are used in such applications where the knob has to be completely removed after the releasing operation and refitted rapidly for re-clamping. The knob is tilted over the threaded spindle. When in position, the knob is brought into a straight position for meshing of the two threads on nut and spindle. The knob will then have to be turned only by fraction of a rotation to achieve clamping. Functional safety exists only if the clamping surface lies at a right angle to the threaded bolt.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 34 mm |
| Materiaal/afwerking | plastic |
| Diameter | 50 mm |
| Aangepaste tariefcode | 39263000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 18,02 excl. BTW
/ stuk
€ 21,80 incl. BTW
- Levering doorgaans binnen 9 dagen
