SMC RECHTE KOPP. MINI, VERLENG - KQ2S06-M6N
RECHTE KOPP. MINI, VERLENG
Zie technische informatieZie documentenReferenties
SMC:KQ2S06-M6N
Rubix:A0266203
Fabrikant:KQ2S06-M6N

Documenten
Productdetails : SMC RECHTE KOPP. MINI, VERLENG - KQ2S06-M6N
The Specially Designed Packing Provides Positive Sealing under Pressure Without the Reduced Flow Common with Compression Fittings. The KQ2 Release Collar Releases both the Chuck and Collet to Provide a Low Disconnection Force for Easy Removal of the Tubing.
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Sterke punten
•Hexagon socket head male connector
Applicable Tubing O. D. : 2, 3. 2, 4, 6, 8, 10, 12, 16, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8, 1/2
Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF
Applicable Tubing O. D. : 2, 3. 2, 4, 6, 8, 10, 12, 16, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8, 1/2
Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | 6 mm |
| Aansluiting 2 | m6 |
| Maximumtemperatuur | 60 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 23,80 excl. BTW
/ 10 stuks
€ 28,80 incl. BTW
- Levering doorgaans binnen 6 dagen