RECTUS SNELKOPPELING MESSING BI 1/2 22KAIW21MPN

Rectus

Zie technische informatie
Referenties
Parker:22KAIW21MPN
Rubix:06032202
Fabrikant:22KAIW21MPN
EAN:4039747111737
RECTUS SNELKOPPELING MESSING BI 1/2 22KAIW21MPN

Productdetails : RECTUS SNELKOPPELING MESSING BI 1/2 22KAIW21MPN


Parker's Premium Quick Coupling Series 22 is a coupling system with ARO profile which is most common in Benelux countries, Switzerland as well as in South Africa. The series 22 is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. It's especially suited to use with gaseous media in industry. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.

Markets:
- Machinery Construction

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Aansluitdraadmaat (inch): 1/2
Aansluitingstype: Binnendraad - parallel
Diameter: 5,5 mm (nominaal)
Divisie: Lagedrukconnectoren Europa-divisie
Debiet: 800
Zeskantmaat: 24
Lengte: 58
Materiaal: Messing vernikkeld
Maximale werkdruk: 35
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 23
Afdichtingsmateriaal: NBR
Type: Koppeling
Inclusief klep: Ja
Versie: Enkele afsluiting

Technische informatie


Attributen
Verpakkingshoeveelheid5
Aangepaste tariefcode74122000
Laten zien UNSPSC / ECL@SS / HS-codes