Referenties
Parker:95KSAK17BPN
Rubix:A0749242
EAN:4039747541961

Productdetails : RECTUS KOPPELING CPL 3/8'' MALE BSPT NBR BR
Parker's coupling system has been developed specifically for the area of breathing protection. Coupling system with single-hand operation. The used UltraFlo valve guarantees optimum flow and low pressure drop. Coupling system with additional safety locking system, this safety lock prevents unintentional disconnection. To disconnect, the plug must first be pushed further into the coupling before it can be unlocked. Profile cannot be interconnected with the 96KS series. Tested according EN 139 standard.
Markets:
- Life Science
- Rescue Equipment
Features/Benefits:
- Interchangeable to the most common profiles for breathing air applications
- UltraFlo valve for optimum flow and low pressure drop
- Additional safety locking system to prevent unintentional disconnection
- Tested according EN 139 standard
- Single-hand operation for easy and fast connection
Applications:
- Breathing Air
Markets:
- Life Science
- Rescue Equipment
Features/Benefits:
- Interchangeable to the most common profiles for breathing air applications
- UltraFlo valve for optimum flow and low pressure drop
- Additional safety locking system to prevent unintentional disconnection
- Tested according EN 139 standard
- Single-hand operation for easy and fast connection
Applications:
- Breathing Air
Aansluitdraadmaat (inch): 3/8
Aansluitingstype: Buitendraad - conisch
Diameter: 7,4 mm (nominaal)
Divisie: Low Pressure Connectors Europe Division
Debiet: 1700
Zeskantmaat: 19
Lengte: 60
Materiaal: Messing vernikkeld
Maximale werkdruk: 35
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 23
Afdichtingsmateriaal: NBR
Type: Koppeling
Inclusief klep: Ja
Versie: Ademlucht
Aansluitingstype: Buitendraad - conisch
Diameter: 7,4 mm (nominaal)
Divisie: Low Pressure Connectors Europe Division
Debiet: 1700
Zeskantmaat: 19
Lengte: 60
Materiaal: Messing vernikkeld
Maximale werkdruk: 35
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 23
Afdichtingsmateriaal: NBR
Type: Koppeling
Inclusief klep: Ja
Versie: Ademlucht
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Type | rectus koppeling cpl 3/8'' male bspt nbr br |
| Aangepaste tariefcode | 74122000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 396,40 excl. BTW
/ 5 stuks
€ 479,64 incl. BTW
- Levering doorgaans binnen 9 dagen
