Referenties
Parker:SP16/050/DV
Rubix:A0136521
Fabrikant:SP16/050/DV
EAN:4039747139182
Productdetails : RECTUS SPIRAALSLANG SP16/050/DV 1/2'' BLAUW
Parker Legris recoil tubing has a lasting memory after multiple uses, offering an alternative to reels for excellent ergonomics and space saving.
The pre-assembled tubes are equipped with a protection spring, preventing damage to the ends.
Features/Benefits:
- Excellent Mechanical Properties
• Low pressure drop
• Good chemical compatibility
• Self-retracting
• Identical technical performance to PA tubing
• Silicone-free
- Comprehensive Range
• Ready-to-use
• Various colours for circuit identification
• Available with pre-assembled connectors
Markets:
• Machine Tools
• Primary Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation
Applications:
• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools
Technologies:
• Polyamide Tubing
• PA Tubing
• Recoil Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, lubricants, Other fluids: please consult us
• Materials: Polyamide (68 Shore D)
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS), 2011/65/EC
Product Types:
• Polyamide (PA) Recoil Tubing
The pre-assembled tubes are equipped with a protection spring, preventing damage to the ends.
Features/Benefits:
- Excellent Mechanical Properties
• Low pressure drop
• Good chemical compatibility
• Self-retracting
• Identical technical performance to PA tubing
• Silicone-free
- Comprehensive Range
• Ready-to-use
• Various colours for circuit identification
• Available with pre-assembled connectors
Markets:
• Machine Tools
• Primary Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation
Applications:
• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools
Technologies:
• Polyamide Tubing
• PA Tubing
• Recoil Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, lubricants, Other fluids: please consult us
• Materials: Polyamide (68 Shore D)
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS), 2011/65/EC
Product Types:
• Polyamide (PA) Recoil Tubing
Toepassing: Pneumatisch gereedschap, transport, smering, industriële reiniging, robotica, autowassen, MRO
Kleur: BLAUW
Aansluiting 1 Schroefdraadmaat (metrisch): BSPT R1/2
Aansluitingstype: met schroefdraadverbinding
Divisie: Lagedrukconnectoren Europa-divisie
Lengte: 5 m
Maximale werkdruk: 15
Maximale bedrijfstemperatuur: 70
Media: Lucht (perslucht), smeermiddelen, andere vloeistoffen (neem contact met ons op)
Minimale bedrijfstemperatuur: -20
Buitendiameter: 220
Voldoet aan specificaties: PED, REACH, RoHS
Binnendiameter slang (mm): 12,7 mm
Materiaal slang: PA 12
Buitendiameter buis (mm): 15,8 mm
Vacuümdruk: 755
Gewicht: n.v.t.
Kleur: BLAUW
Aansluiting 1 Schroefdraadmaat (metrisch): BSPT R1/2
Aansluitingstype: met schroefdraadverbinding
Divisie: Lagedrukconnectoren Europa-divisie
Lengte: 5 m
Maximale werkdruk: 15
Maximale bedrijfstemperatuur: 70
Media: Lucht (perslucht), smeermiddelen, andere vloeistoffen (neem contact met ons op)
Minimale bedrijfstemperatuur: -20
Buitendiameter: 220
Voldoet aan specificaties: PED, REACH, RoHS
Binnendiameter slang (mm): 12,7 mm
Materiaal slang: PA 12
Buitendiameter buis (mm): 15,8 mm
Vacuümdruk: 755
Gewicht: n.v.t.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aangepaste tariefcode | 39173200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 220,17 excl. BTW
/ stuk
€ 266,41 incl. BTW
- Levering doorgaans binnen 23 dagen

