Referenties
Parker:17SFTF08SXN
Rubix:A0117887
Fabrikant:17SFTF08SXN
EAN:4039747101448

Documenten
Productdetails : RECTUS INSTEEKNIPPEL STAAL 6X8MM 17SFTF08SXN
Parker's Series 17 is a brass/steel industrial coupling with English profile specifically suited to compressed air applications in industry.
This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. Series 17 is very versatile applicable due to its slim design and light weight.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. Series 17 is very versatile applicable due to its slim design and light weight.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Aansluitingstype: slangtuit
Diameter: 5
Divisie: Low Pressure Connectors Europe Division
Debiet: 870
Binnendiameter slang (mm): 8
Lengte: 52
Constructiematerialen: Vernikkeld staal
Maximale werkdruk: 35
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 12
Type: Plug
Inclusief klep: Nee
Versie: Enkele afsluiting
Diameter: 5
Divisie: Low Pressure Connectors Europe Division
Debiet: 870
Binnendiameter slang (mm): 8
Lengte: 52
Constructiematerialen: Vernikkeld staal
Maximale werkdruk: 35
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 12
Type: Plug
Inclusief klep: Nee
Versie: Enkele afsluiting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Type | rectus insteeknippel staal 6x8mm 17sftf08sxn |
| Buitendiameter buis | 12 mm |
| Minimale temperatuur | -20 °C |
| Maximumtemperatuur | 100 °C |
| Aangepaste tariefcode | 73269098 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 88,30 excl. BTW
/ 10 stuks
€ 106,84 incl. BTW
- Levering doorgaans binnen 86 dagen
