RECTUS PLUG POM 3/8BSPP FEMAILE 48SFIW17DXX

Rectus

Zie technische informatie
Referenties
Parker:48SFIW17DXX
Rubix:A0657979
Fabrikant:48SFIW17DXX
EAN:4039747540971
RECTUS PLUG POM 3/8BSPP FEMAILE 48SFIW17DXX

Productdetails : RECTUS PLUG POM 3/8BSPP FEMAILE 48SFIW17DXX


Parker's Quick Coupling Series 48 made of POM and PVDF has been developed for use in the medical, chemical, food handling, pharmaceutical and laboratory technology industries. The system is also available in a solid plastic design (RectuChem+). Here the metal springs are replaced by springs made of PEEK, an extremely resistant synthetic material.

The coupling system is developed for single-hand operation. The color coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling. The coupling is also available with no valve for a straight-through system.


Markets:

- Machinery Construction

- Automotive

- Process

- Life Science

- Industrial


Features/Benefits:

- Splash proof design - Plug is sealing prior to opening the valve.

- Only provider of a complete thermoplastic coupling (with PEEK spring)

- No mix-ups between media due to the color coding of coupling and plug

- Single-hand operation for easy and fast connection


Applications:

- Food and chemical processing

- Bio fluid transfer

- Thermal Management

Kleur: Standaard
Aansluitdraadmaat (inch): 3/8
Aansluitingstype: Binnendraad - parallel
Diameter: 7
Divisie: Low Pressure Connectors Europe Division
Debiet: 1100
Zeskantmaat: 21
Lengte: 35,5
Materiaal: POM
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: -20
Type: Plug
Inclusief klep: Nee
Versie: Enkele afsluiting

Technische informatie


Attributen
Verpakkingshoeveelheid10
Aangepaste tariefcode39174000
Laten zien UNSPSC / ECL@SS / HS-codes
6,22 excl. BTW
/ stuk
7,53 incl. BTW
  • Levering doorgaans binnen 16 dagen