SMC REDUCEERVENTIEL ARM11BA1-R08-AZA-P

REDUCEERVENTIEL

Zie technische informatieZie documenten

Referenties

SMC:ARM11BA1-R08-AZA-P
Rubix:05281693
Fabrikant:02059888
SMC REDUCEERVENTIEL ARM11BA1-R08-AZA-P

Documenten

Productdetails : SMC REDUCEERVENTIEL ARM11BA1-R08-AZA-P


Regulator manifold series ARM is available in standard size 1000 & 2000 and the modular style is available in sizes 2500 & 3000. Standard models are available with 4 connection methods and have backflow function availability. Modular styles can be freely mounted on a manifold station and have easy set up using the new handle.
Smc reduceerventiel arm11ba1-r08-aza-p

Sterke punten

•Regulator block, individual supply type
IN/OUT fittings: straight & elbow (metric & inch)
IN/OUT piping: bottom, top
Handle position: top, bottom, front

Technische informatie


Attributen
Verpakkingshoeveelheid1
114,42 excl. BTW
/ stuk
138,45 incl. BTW
  • Levering doorgaans binnen 30 dagen