MILWAUKEE ROLMAAT COMPACT GEN II 8 MX25MM 4932498780
Rolmaat COMPACT (Gen II)
Zie technische informatieReferenties
Milwaukee:4932498780
Rubix:A0878523
Fabrikant:4932498780
EAN:4058546526498

Productdetails : MILWAUKEE ROLMAAT COMPACT GEN II 8 MX25MM 4932498780
Longest side standout feature to measure sideways with up to 2m. Finger-Stop feature for quick, controlled retraction of the blade. Standout: Measure distances in the air of up to 3.2 m. Wire-form belt clip to reduce pocket wear and tear. Ergonomic design for more control and grip. Anti-Tear coating for the first 15 cm of the blade for more durability. Lanyard hole for secure attachment.
Milwaukee Rolmaat COMPACT Gen II met 8 m meetlengte en 25 mm bandbreedte. Finger-Stop, anti-tear coating en zijdelings meten tot 2 m.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Bekisting | abs |
| Lengte | 8 m |
| Breedte | 25 mm |
| Type | rolmaat compact (gen ii) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 226,80 excl. BTW
/ 12 stuks
€ 274,43 incl. BTW
- Levering doorgaans binnen 13 dagen
