MITUTOYO LINEAR SCALE AT715-600 IP55 - 539-811

Scale

Zie technische informatieZie documenten

Referenties

Mitutoyo:539-811
Rubix:17021422
MITUTOYO LINEAR SCALE AT715-600 IP55 - 539-811

Technische samenvatting

Capaciteit600 mm
Nauwkeurigheid7
Modelat715-600
Zie alle specificaties

Documenten

Productdetails : MITUTOYO LINEAR SCALE AT715-600 IP55 - 539-811


This linear scale is based on electro magnetic induction principle thus offering you high enviroment protection IP level , in the mean time reference point is not necessary after each power on
Mitutoyo linear scale at715-600 ip55 - 539-811

Technische informatie


Attributen
Verpakkingshoeveelheid1
Capaciteit600 mm
Nauwkeurigheid7
Modelat715-600
Meetvlakl0: 600 mm