BOSCH SCHROEFBIT IMPACT CONTROL PH3 25MM (PK=2ST) 2608522469
Schroevendraaierbit
Zie technische informatieZie documentenReferenties
Bosch:PRO Impact PH Screwdriver Bit (2608522469)
Rubix:A0598981
Fabrikant:2608522469
EAN:6949509233387

Documenten
Productdetails : BOSCH SCHROEFBIT IMPACT CONTROL PH3 25MM (PK=2ST) 2608522469
PRO Impact PH Screwdriver Bits are a great choice for installers looking for robust, heavy-duty screwdriver bits. The bits are made from heat-treated modified steel for outstanding strength and resistance to high torque. Their torsion zone absorbs the torque stress at the bits’ tip to make sure they won’t break. They have colour-coded rings indicating the head type and laser markings to help you pick out the size you need.
Kruiskopschroefbits nodig voor je volgende schroefklus? Bits die lang meegaan en goed presteren bij zware toepassingen? Probeer dan PRO PH Impact bits. We hebben ze ontworpen voor sterkte en weerstand tegen hoge koppels.
Sterke punten
•Robust screw driving
Extended torsion zone absorbs the torque stress at the bit’s tip
1/4" Impact rated Hex shank for use in impact driver and drill driver
May come in old design
Extended torsion zone absorbs the torque stress at the bit’s tip
1/4" Impact rated Hex shank for use in impact driver and drill driver
May come in old design
Toepassingen
Robust Screwdriving
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Afdruk | phillips (ph) |
| Grootte afdruk | ph3 |
| Lengte | 25 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14,20 excl. BTW
/ 5 pakken
€ 17,18 incl. BTW
- Levering doorgaans binnen 9 dagen







