BOSCH SCHROEFBIT IMPACT CONTROL T30 25MM (PK=2ST) 2608522477
Schroevendraaierbit
Zie technische informatieZie documentenReferenties
Bosch:PRO Impact T Screwdriver Bit (2608522477)
Rubix:A0598965
Fabrikant:2608522477
EAN:6949509233301

Documenten
Productdetails : BOSCH SCHROEFBIT IMPACT CONTROL T30 25MM (PK=2ST) 2608522477
PRO Impact T Screwdriver Bits are a great choice for installers looking for robust, heavy-duty screwdriver bits. The bits are made from heat-treated modified steel for outstanding strength and resistance to high torque. Their torsion zone absorbs the torque stress at the bits’ tip to make sure they won’t break. They have colour-coded rings indicating the head type and laser markings helping you pick out the size you need.
Torx-schroefbits nodig voor je volgende schroefklus? Bits die lang meegaan en goed presteren bij zware toepassingen? Probeer dan PRO TH Impact bits. We hebben ze ontworpen voor sterkte en weerstand tegen hoge koppels.
Sterke punten
•Robust screw driving
Extended torsion zone absorbs the torque stress at the bit’s tip
1/4" Impact rated Hex shank for use in impact driver and drill driver
May come in old design
Extended torsion zone absorbs the torque stress at the bit’s tip
1/4" Impact rated Hex shank for use in impact driver and drill driver
May come in old design
Toepassingen
Robust Screwdriving
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Afdruk | torx profiel |
| Grootte afdruk | t30 |
| Lengte | 25 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14,20 excl. BTW
/ 5 pakken
€ 17,18 incl. BTW
- Levering doorgaans binnen 9 dagen







