Referenties
SKF:14211
Rubix:04080470
Fabrikant:520774
EAN:0085311013987


Technische samenvatting
| Binnendiameter | 36,53 mm |
|---|---|
| Buitendiameter | 50,88 mm |
| Breedte | 7,95 mm |
Productdetails : SKF AFDICHTING CR 14211
Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWAR5 seals are designed with a metal case, and, in order to further enhance sealing efficiency, with a double SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation. A garter spring in the seal and a contacting auxiliary lip optimize the sealing against the shaft.
Sterke punten
•For oil or grease
With garter spring
WAVE lip creates higher pumping rate
WAVE lip has less friction between shaft and lip
WAVE lip has a lower temperature at the contact point
With garter spring
WAVE lip creates higher pumping rate
WAVE lip has less friction between shaft and lip
WAVE lip has a lower temperature at the contact point
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 17,6 g |
| Binnendiameter | 36,53 mm |
| Buitendiameter | 50,88 mm |
| Breedte | 7,95 mm |
| Uitvoering | buitenste afdichting met metalen armatuur met veer en stoflip |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 16,70 excl. BTW
/ stuk
€ 20,21 incl. BTW
- Levering doorgaans binnen 9 dagen