Spillager SKF 71802 ACD/P4DGB, Binnendiameter: 15 mm | Buitendiameter: 24 mm | Breedte: 5 mm
Spillager
Zie technische informatieReferenties
SKF:71802 ACD/P4DGB
Rubix:03803606
Fabrikant:396233
EAN:7316574346271

Productdetails : SKF 71802 ACD/P4DGB SPILLAGER
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Skf 71802 acd/p4dgb spillager
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 14 g |
| Binnendiameter | 15 mm |
| Buitendiameter | 24 mm |
| Breedte | 5 mm |
| Afdichting | open |
| Serie | 71802 |
| Nauwkeurigheid | p4 (abec 7 / iso class 4) |
| Land van oorsprong | IT |
| Aangepaste tariefcode | 84821090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 725,28 excl. BTW
/ stuk
€ 877,59 incl. BTW
- Levering doorgaans binnen 9 dagen
