Spillager SKF 71948 CDGA/P4A, Binnendiameter: 240 mm | Buitendiameter: 320 mm | Breedte: 38 mm
Spillager
Zie technische informatieReferenties
SKF:71948 CDGA/P4A
Rubix:03803972
Fabrikant:455618
EAN:7316575964726

Productdetails : SKF 71948 CDGA/P4A SPILLAGER
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Skf 71948 cdga/p4a spillager
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 7110 g |
| Binnendiameter | 240 mm |
| Buitendiameter | 320 mm |
| Breedte | 38 mm |
| Afdichting | open |
| Serie | 71948 |
| Nauwkeurigheid | p4 (abec 7 / iso class 4) |
| Statische basisbelasting, radiaal - C0r | 325000 N |
| Dynamische basisbelasting, radiaal - Cr | 229000 N |
| Land van oorsprong | IT |
| Aangepaste tariefcode | 84821090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.518,31 excl. BTW
/ stuk
€ 4.257,16 incl. BTW
- Levering doorgaans binnen 9 dagen
