Referenties
Gedore:2187 K
Rubix:10018567
Fabrikant:6196040
EAN:4010886619605

Documenten
Productdetails : GEDORE LOSSE KOP TBV SCHUIFGREEP 2187 - E-2187 K
Sterke punten
•Acc. to DIN 3122, ISO 3315
For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174 with locking pin
GEDORE vanadium steel 31CrV3, chrome-plated
For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174 with locking pin
GEDORE vanadium steel 31CrV3, chrome-plated
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 80 mm |
| Diameter (inch) | 1 '' |
| Afwerking | verchroomd |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,04 excl. BTW
/ stuk
€ 56,92 incl. BTW
- Levering doorgaans binnen 6 dagen
