Referenties
Norton:63642587971
Rubix:A0175838
EAN:3157625610248

Documenten
Productdetails : NORTON FREES HM VLAMVORM H 12X32X6X77 D
State of the art, “Inox” & “Steel” cut styles, new round edge burrs and fiberglass routers brings innovation to the Norton Carbide burr offering. The specially designed geometries suit the growing market demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter handvat | 6 mm |
| Snijlengte | 32 mm |
| Totale lengte | 109 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 54,74 excl. BTW
/ stuk
€ 66,24 incl. BTW
- Levering doorgaans binnen 16 dagen
