HPMT VHM ALUFREES AL SE XQ K61 10,0 MM

Standard End Mill

Zie technische informatieZie documenten
Referenties
HPMT:K61 1000
Rubix:A0206619
HPMT VHM ALUFREES AL SE XQ K61 10,0 MM
Technische samenvatting
Diameter10 mm
Diameter handvat10 mm
Aantal tanden4
Zie alle specificaties
Documenten

Productdetails : HPMT VHM ALUFREES AL SE XQ K61 10,0 MM


XQ DP/DH/DF/CB end mills with 4 Radial Coolant Hole

Sterke punten

•Differential Pitch
Differential Helix
Differential Fluting
Oil Hole for High Performance Milling
Polished Flute
Standardized corner radius for aerospace components
Efficiently shears work materials and shortens chips for improved chips removal

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter10 mm
Diameter handvat10 mm
Aantal tanden4
Snijlengte22 mm
Totale lengte72 mm
Snijmateriaalcarbide
Laten zien UNSPSC / ECL@SS / HS-codes
161,49 excl. BTW
/ stuk
195,40 incl. BTW
  • Levering doorgaans binnen 30 dagen