Referenties

SMC:KQP-08
Rubix:05280483
Fabrikant:KQP-08
EAN:3618036027495
SMC PLUG KQP-08

Technische samenvatting

Materiaalmessing; pbt (polybutyleentereftalaat); pp (polypropyleen)
Aansluiting 1kqp (blau)
Zie alle specificaties

Documenten

Productdetails : SMC PLUG KQP-08


KQ uni-fit one-touch fittings only require hand tightening to assemble and a snug of the wrench to attain a positive seal in 1/3 of the time of conventional fittings. The innovative design allows use of uni-fit one-touch fittings with NPT, NPTF, RC(PT), and G(PF) threads making the uni-fit design both versatile and time saving. KQ fittings give you identical heights when used in manifolds or other side by side .
Stop

Technische informatie


Attributen
Verpakkingshoeveelheid10
Logistiek gewicht5 g
Materiaalmessing; pbt (polybutyleentereftalaat); pp (polypropyleen)
Aansluiting 1kqp (blau)
Profielkq
Aansluiting 28 mm
Typestop
Diameter buis8 mm
Aangepaste tariefcode39174000
€ 7,80 excl. BTW
/ 10 stuks
€ 9,44 incl. BTW
  • Levering doorgaans binnen 9 dagen