Referenties
Piab:0200337
Rubix:05151143
Fabrikant:0200337



Technische samenvatting
| Materiaal | silicone fda (sil fda), transparant; shore a 40 |
|---|---|
| Diameter | 40,1 mm |
| Vorm | balg |
Documenten
Productdetails : PIAB ZUIGNAP FDA SI/50SH - 0200337
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for bags with fragile contents and food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Piab zuignap BL40-4 met transparante FDA-siliconen multibalg. Geschikt voor voedsel en zakken met breekbare inhoud, met temperatuurbereik -40 tot 200 °C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Long and flexible bellow
Long and thin lip
High flow fitting
Working area = lip diameter
Wide temperature range (-40°C to +200°C)
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone fda (sil fda), transparant; shore a 40 |
| Diameter | 40,1 mm |
| Vorm | balg |
| Type | piab zuignap fda si/40sh - 0200337 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 44,63 excl. BTW
/ stuk
€ 54,00 incl. BTW
- Levering doorgaans binnen 9 dagen