Referenties
Piab:0214113
Rubix:A0815105
Fabrikant:0214113

Productdetails : PIAB SUCTION CUP B65 SUPPORT 0214113
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for bags with fragile contents and food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Piab zuignapsteun voor B65-bellows zuignappen. Ondersteunt montage en positionering in vacuümsystemen voor stabiele, nauwkeurige handelingen.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Long and flexible bellow
Long and thin lip
High flow fitting
Working area = lip diameter
Wide temperature range (-40°C to +200°C)
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 65 mm |
| Vorm | rond |
| Type | piab zuignapsteun b65 0214113 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4,72 excl. BTW
/ stuk
€ 5,71 incl. BTW
- Levering doorgaans binnen 9 dagen