Referenties
Piab:9909648
Rubix:A0814775
Fabrikant:9909648



Technische samenvatting
| Materiaal | silikon (fda 21 cfr 177.2600; eu 1935/2004; 40° shore a) |
|---|---|
| Diameter | 40 mm |
| Vorm | rond |
Documenten
Productdetails : PIAB S.BL40-4SF40.NT38MHF.00 9909648
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for bags with fragile contents and food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Zuignap PIAB BL40-4 met rond silicone multibellows (Silicone FCM) voor food-contact en transparante verwerking. Temperatuurbereik tot +200°C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Long and flexible bellow
Long and thin lip
High flow fitting
Working area = lip diameter
Wide temperature range (-40°C to +200°C)
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silikon (fda 21 cfr 177.2600; eu 1935/2004; 40° shore a) |
| Diameter | 40 mm |
| Vorm | rond |
| Type | piab s.bl40-4sf40.nt38mhf.00 9909648 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 60,35 excl. BTW
/ stuk
€ 73,02 incl. BTW
- Levering doorgaans binnen 9 dagen