Kegellager Timken 29875, Binnendiameter: 254 mm | Breedte: 22.225 mm
Tapered Roller Bearing Cone
Zie technische informatieReferenties
Timken:29875
Rubix:03321696
Fabrikant:100050348
EAN:0053893242880







Technische samenvatting
| Binnendiameter | 254 mm |
|---|---|
| Breedte | 22,225 mm |
| Type lagerspeling | cn |
Productdetails : TIMKEN 29875 CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 22,225x292,776x292,776 mm |
| Logistiek gewicht | 3138 g |
| Afmeting verpakking (D x B x H) | 330,2x330,2x25,4 mm |
| Gewicht verpakking | 3138 g |
| Binnendiameter | 254 mm |
| Breedte | 22,225 mm |
| Type lagerspeling | cn |
| Gewicht | 10,063 kg |
| Serie | 29800 |
| Totale breedte lager | 22,225 mm |
| Statische basisbelasting, radiaal - C0r | 391000 N |
| Dynamische basisbelasting, radiaal - Cr | 151000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.282,00 excl. BTW
/ stuk
€ 2.761,22 incl. BTW
- Levering doorgaans binnen 9 dagen