Kegellager Timken 643-90086, Buitendiameter: 136.525 mm | Binnendiameter: 69.85 mm | Breedte: 95.25 mm
Tapered Roller Bearing Double Cup Assembly
Zie technische informatieReferenties
Timken:643-90086
Rubix:03324050
EAN:0053893807560


Technische samenvatting
| Binnendiameter | 69,85 mm |
|---|---|
| Buitendiameter | 136,525 mm |
| Breedte | 95,25 mm |
Productdetails : TIMKEN 643-90086 KEGELLAGER ASSY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Sterke punten
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Toepassingen
Heavy-duty gear drives; Various industrial configurations
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 95,25x136,525x136,525 mm |
| Logistiek gewicht | 5802 g |
| Afmeting verpakking (D x B x H) | 149,352x107,95x149,352 mm |
| Binnendiameter | 69,85 mm |
| Buitendiameter | 136,525 mm |
| Breedte | 95,25 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 864,89 excl. BTW
/ stuk
€ 1.046,52 incl. BTW
- Levering doorgaans binnen 9 dagen