Kegellager Timken 59201T

Tapered Roller Bearing Cone

Zie technische informatie
Referenties
Timken:59201T
Rubix:03323878
EAN:0053893344195
TIMKEN 59201 T CONE

Productdetails : TIMKEN 59201 T CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)36,576x76,454x76,454 mm
Logistiek gewicht1024 g
Afmeting verpakking (D x B x H)45,466x100,584x100,584 mm
Laten zien UNSPSC / ECL@SS / HS-codes
913,37 excl. BTW
/ stuk
1.105,18 incl. BTW
  • Levering doorgaans binnen 9 dagen