Kegellager Timken J6392/J6327

Tapered Roller Bearing Multi-Bearing Kit

Zie technische informatie
Referenties
Timken:J6392/J6327
Rubix:03327187
EAN:0053893653068
TIMKEN J 6392/J 6327 KEGELLAGER EENRIJIG

Productdetails : TIMKEN J 6392/J 6327 KEGELLAGER EENRIJIG


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Toepassingen

General industrial and automotive applications

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)53,975x140x140 mm
Logistiek gewicht3944 g
Afmeting verpakking (D x B x H)77,724x174,752x174,752 mm
Aangepaste tariefcode84822000
Laten zien UNSPSC / ECL@SS / HS-codes
3.166,17 excl. BTW
/ stuk
3.831,07 incl. BTW
  • Levering doorgaans binnen 9 dagen