Referenties
Timken:L507914D
Rubix:03327891
EAN:0053893627212
Productdetails : TIMKEN L 507914 D CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Sterke punten
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Toepassingen
Heavy-duty gear drives; Various industrial configurations
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 34,036x92,202x92,202 mm |
| Logistiek gewicht | 489 g |
| Afmeting verpakking (D x B x H) | 45,466x100,584x100,584 mm |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.281,18 excl. BTW
/ stuk
€ 2.760,23 incl. BTW
- Levering doorgaans binnen 9 dagen

