GEDORE MOMENTSLEUTEL CR 1/2" 60-300NM MET ALU OPSTEEKPIJP
Torque Wrench
Zie technische informatieZie documentenReferenties
Gedore:2926997
Rubix:A0209819
Fabrikant:2926997
EAN:4002805935286

Documenten
Productdetails : GEDORE MOMENTSLEUTEL CR 1/2" 60-300NM MET ALU OPSTEEKPIJP
Sterke punten
•Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
1/2" square drive with ball locking device as per DIN 3120 - A 12.5, ISO 1174
Automatic short-path actuation with tactile impulse and audible signal
Dual scale with a scale graduation of 5 Nm and 5 lbf·ft
With push button release
Technical advantage/Function:
Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
Extremely low wear attributable to reduced forces in a lever mechanism
Forged lever chain from our group own quality forge
Maximum precision even when subjected to extreme continuous use
Long life cycles and tool lives
Easy operation - fast and safe torque tightening
Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
Single- and double-square drive for controlled bi-directional tightening
1/2" square drive with ball locking device as per DIN 3120 - A 12.5, ISO 1174
Automatic short-path actuation with tactile impulse and audible signal
Dual scale with a scale graduation of 5 Nm and 5 lbf·ft
With push button release
Technical advantage/Function:
Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
Extremely low wear attributable to reduced forces in a lever mechanism
Forged lever chain from our group own quality forge
Maximum precision even when subjected to extreme continuous use
Long life cycles and tool lives
Easy operation - fast and safe torque tightening
Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
Single- and double-square drive for controlled bi-directional tightening
Toepassingen
Industrial
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | 1/2 '' |
| Lengte | 617 mm |
| Gewicht | 2,7 kg |
| Norm | DIN EN ISO 6789-2:2017 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 701,41 excl. BTW
/ stuk
€ 848,71 incl. BTW
- Levering doorgaans binnen 9 dagen





