SMC ADAPTOR EXTERNE MANOMETER AR20P-310AS-F02

VERLOOPRING

Zie technische informatie

Referenties

SMC:AR20P-310AS-F02
Rubix:A0730964
Fabrikant:AR20P-310AS-F02

Technische samenvatting

Diameter schroefdraad (inch)1/8, 1/4 ''
Zie alle specificaties

Productdetails : SMC ADAPTOR EXTERNE MANOMETER AR20P-310AS-F02


Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Smc adaptor externe manometer ar20p-310as-f02

Sterke punten

•Modular type regulator•Optional embedded pressure gauge•Available with built-in backflow mechanism•Knob is made of ozone resistant rubber material (H-NBR)•Improved relief sensitivity•6 Sizes

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter schroefdraad (inch)1/8, 1/4 ''
Bouwmaat20
Aansluiting 11/8 in, 1/4 in
€ 2,14 excl. BTW
/ stuk
€ 2,59 incl. BTW
  • Levering doorgaans binnen 6 dagen