Referenties
Stahlwille:98814910
Rubix:10128690
EAN:4018754247653



Productdetails : STAHLWILLE GEREEDSCHAPSET AIR 13224AWTTS
Voor het onderhoud aan vliegtuigen en helicopters, 153 gereedschappen
Sterke punten
•For maintenance on aircraft and helicopters
Extremely robust and resilient tool trolley made of polypropylene for professional use
6 easily removable drawers with pull-out stop in 2 different heights, closable with transparent lid
With one top and one front removable lid
1 removable shelf with 2 handles and 2 transparent drawer lids under the top lid
Drawers can be used as separate tool box through transparent lid
2 easy-running double castors on the telescopic handle side
Extendable telescopic handle and 2 side carrying handles
Resistant to Skydrol, acetone, petrol and hydraulic oils
Padlockable in 3 positions
Extremely robust and resilient tool trolley made of polypropylene for professional use
6 easily removable drawers with pull-out stop in 2 different heights, closable with transparent lid
With one top and one front removable lid
1 removable shelf with 2 handles and 2 transparent drawer lids under the top lid
Drawers can be used as separate tool box through transparent lid
2 easy-running double castors on the telescopic handle side
Extendable telescopic handle and 2 side carrying handles
Resistant to Skydrol, acetone, petrol and hydraulic oils
Padlockable in 3 positions
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 479x405x595 mm |
| Logistiek gewicht | 32000 g |
| Aantal elementen | 154 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.037,19 excl. BTW
/ stuk
€ 4.885,00 incl. BTW
- Levering doorgaans binnen 6 dagen