NORTON UNITIZED WIEL VORTEX RAPID BLEND 75X6X6 U2305 7A MED
Vortex Unified Wheel - Unified Wheels
Zie technische informatieReferenties
Norton:66261199696
Rubix:23075090

Productdetails : NORTON UNITIZED WIEL VORTEX RAPID BLEND 75X6X6 U2305 7A MED
Unitised wheels are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.
Unified Wheels - Norton Vortex Unified Whl - 76.2x6.35x6.35mm Medium Blue
Technische informatie
Attributen
| Verpakkingshoeveelheid | 40 |
|---|---|
| Diameter | 76,2 mm |
| Korrel | middel |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 321,60 excl. BTW
/ 40 stuks
€ 389,14 incl. BTW
- Levering doorgaans binnen 9 dagen