Referenties
Elesa+Ganter:GN 2279-ALN-14-K-30-A
Rubix:0999109971
Fabrikant:GN 2279-ALN-14-K-30-A
EAN:4045525005211



Productdetails : ELESA+GANTER WATERPAS GN 2279-ALN-14-K-30-A
Bull´s eye levels GN 2279 are used to check the horizontal position of jigs, machines, devices, appliances and instruments. Type A is used if the spirit level is to be used as a tool, e.g. at different measuring points. The spirit levels are aligned in relation to the reference or contact surface, such that the bubble is located inside the marking ring once the horizontal position of the contact surface is reached.
Elesa+ganter waterpas gn 2279-aln-14-k-30-a
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | elesa+ganter waterpas gn 2279-aln-14-k-30-a |
| Aangepaste tariefcode | 90319000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14,96 excl. BTW
/ stuk
€ 18,10 incl. BTW
- Levering doorgaans binnen 13 dagen
