Referenties
Loctite:PC 7226
Rubix:07012926
Fabrikant:2034324
Documenten
Productdetails : LOCTITE PNEUMATISCHE SLIJTAGE 7226 POT 1 KG
LOCTITE PC 7226 is a grey, two-part, trowelable, carbide-filled, epoxy-based wear protection coating that effectively protects equipment from fine particle abrasion. LOCTITE® PC 7226 is a two-part system designed to provide processing equipment with a protective surface coating against fine particle abrasion (with or without chemical attack) on a wide range of applications. It can be used overhead or on vertical surfaces and is suitable for use in service temperatures ranging from -30°C – 120°C. Typical applications include chutes, ducts, elbows, transitions, pumps, fans, hoppers, and cyclones.
Sterke punten
•Protects against fine particle abrasion
Trowelable - easy to mix and apply
Can be used on overhead or vertical surfaces
Prolongs equipment life
Trowelable - easy to mix and apply
Can be used on overhead or vertical surfaces
Prolongs equipment life
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Gewicht | 1000 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.300,86 excl. BTW
/ 6 stuks
€ 1.574,04 incl. BTW
- Levering doorgaans binnen 9 dagen
