Referenties
Stanley:STHT13123-0
Rubix:A0078604
EAN:3253560131234

Productdetails : STANLEY VERSTELBARE MOERSLEUTEL 250MM STHT13123-0
Sterke punten
•15 ° jaws for a better approach
Adjusting wheel Notched
Wide handle for more comfort with hooking hole
Laser-etched inch and cm marking for precise adjustment
Adjusting wheel Notched
Wide handle for more comfort with hooking hole
Laser-etched inch and cm marking for precise adjustment
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 250 mm |
| Type | verstelbare moersleutel |
| Afwerking | staal |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20,98 excl. BTW
/ stuk
€ 25,39 incl. BTW
- Levering doorgaans binnen 9 dagen