Referenties
SMC:ZPB3K50-B01
Rubix:A0725240
Fabrikant:ZPB3K50-B01
EAN:3618036455991

Documenten
Productdetails : SMC BUFFER ZPB3K50-B01
SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications
Zuignap serie zp
Sterke punten
•Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Toepassingen
Lifting Application
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | nbr (nitril) |
| Diameter | 50 mm |
| Vorm | rond |
| Type | zuignap serie zp |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 63,25 excl. BTW
/ stuk
€ 76,53 incl. BTW
- Levering doorgaans binnen 6 dagen