Referenties
Piab:0115306
Rubix:A0816374
Fabrikant:0115306



Documenten
Productdetails : PIAB SUCTION CUP OC35X90P.5C 0115306
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab zuignap OC35x90P.5C met PU40 (DURAFLEX®) voor het grijpen van langwerpige onderdelen met licht bolle of platte, olierijke oppervlakken. Concave ovale vorm met gemarkeerde-vrije werking en inzetbaar bij 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu40) |
| Diameter | 90 mm |
| Vorm | ovaal |
| Type | piab zuignap oc35x90p.5c van polyurethaan (pu40), 0115306 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 42,85 excl. BTW
/ stuk
€ 51,85 incl. BTW
- Levering doorgaans binnen 9 dagen