Referenties
Piab:9909656
Rubix:A0814773
Fabrikant:9909656



Documenten
Productdetails : PIAB S.BL50-5SF40.NT12MHF.00 9909656
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for handling bags with liquid, viscous contents and frozen food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Transparante PIAB multibellows zuignap van silicone FCM (FDA/EU compliant) voor het grijpen van moeilijk te hanteren zakken met vloeistof, visceuze en bevroren inhoud. Werktemperatuur -40–200 °C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
High initial flow, with re-enforced bellows and long, thin lip
Suitable for handling difficult-to-handle bags, e.g., bags filled with liquid, frozen food, and for heavy bags
Suitable working temperature is -40–200 °C
Suitable for level compensation
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil fda) |
| Diameter | 50 mm |
| Vorm | balg |
| Type | piab s.bl50-5sf40.nt12mhf.00 9909656 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 71,81 excl. BTW
/ stuk
€ 86,89 incl. BTW
- Levering doorgaans binnen 9 dagen