PIAB S.B65S50.G38M.15 9944955

Zuignap

Zie technische informatie

Referenties

Piab:9944955
Rubix:A0814589
Fabrikant:9944955
PIAB S.B65S50.G38M.15 9944955

Technische samenvatting

Typepiab s.b65s50.g38m.15 9944955
Zie alle specificaties

Productdetails : PIAB S.B65S50.G38M.15 9944955


The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. The cup is transparent with no addition of pigments. The same applications as for short bellows but can cope with greater differences in levels due to the longer lifting movement. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
PIAB zuignap S.B65S50.G38M.15 in silicone (SIL 50° Shore A) voor geautomatiseerd vacuümgrijpen. Geschikt voor toepassingen van -40 tot 200 °C en met een diameter van 66 mm.

Sterke punten

The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004. Long lasting high-end silicone material. A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable. Less amount of Fe-powder added compared to Blue version (0202850). Suitable for bakeries for use with handling seeded product Suitable for level adjustment. Available with male threaded food grade, detectable plastic fittings or acid proof stainless steel fittings. The fittings are separable. Additional fitting option – retainer clip for standard belts used for bread de-panner. Easy to clean with hygienic design. No dust/dirt pockets. Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled bakery product.

Toepassingen

Direct food contact

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typepiab s.b65s50.g38m.15 9944955
66,55 excl. BTW
/ stuk
80,53 incl. BTW
  • Levering doorgaans binnen 9 dagen