Referenties
Piab:0208553
Rubix:A0815971
Fabrikant:0208553

Technische samenvatting
| Materiaal | pur en roestvast staal (ss) |
|---|---|
| Diameter | 38,1 mm |
| Vorm | rond |
Productdetails : PIAB S.U40-2NP50.G14M.54_06 0208553
The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Nitrile-PVC enables mark free handling
Piab slang PUR 1,5"/38 mm is antistatisch en elektrisch geleidend volgens ATEX. Geschikt voor vacuümtransport van stof en poeder, van -40 tot 90°C.
Sterke punten
Suitable for slightly domed and flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
Mark free handling
Toepassingen
Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | pur en roestvast staal (ss) |
| Diameter | 38,1 mm |
| Vorm | rond |
| Type | piab s.u40-2np50.g14m.54_06 0208553 |
| Maximumtemperatuur | 90 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,26 excl. BTW
/ stuk
€ 54,76 incl. BTW
- Levering doorgaans binnen 9 dagen