PIAB S.FC35P50.NS518F.52 9908677

Zuignap

Zie technische informatie

Referenties

Piab:9908677
Rubix:A0815284
Fabrikant:9908677
PIAB S.FC35P50.NS518F.52 9908677

Technische samenvatting

Typepiab s.fc35p50.ns518f.52 9908677
Zie alle specificaties

Productdetails : PIAB S.FC35P50.NS518F.52 9908677


Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab FC35P50 zuignap met plat-concaaf, rond ontwerp in DURAFLEX® PU 50 (35 mm). Geschikt voor kleine en smalle onderdelen op vlakke, licht holle en licht/vette oppervlakken.

Sterke punten

Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled. Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.

Toepassingen

De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typepiab s.fc35p50.ns518f.52 9908677
45,00 excl. BTW
/ stuk
54,45 incl. BTW
  • Levering doorgaans binnen 9 dagen