Referenties
Piab:9908679
Rubix:A0815279
Fabrikant:9908679

Productdetails : PIAB S.FC35P60.NS518F.52 9908679
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Zuignap Piab FC35P in polyurethaan PU60 voor het heffen van kleine, smalle onderdelen. Platte concave uitvoering met Round ontwerp en 5x1/8" NPSF vrouwelijke aansluiting.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 35 mm |
| Vorm | rond |
| Type | piab s.fc35p60.ns518f.52 9908679 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,00 excl. BTW
/ stuk
€ 54,45 incl. BTW
- Levering doorgaans binnen 9 dagen