Referenties
Piab:9908803
Rubix:A0815338
Fabrikant:9908803

Productdetails : PIAB S.BX20P60.M5M5F.52 9908803
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
PIAB BX20P PU60 multibellows zuignap voor nivellering en betrouwbare hechting op oneffen, poreuze oppervlakken zoals karton. Ronde uitvoering met 5xM5 vrouwelijke aansluiting.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 21 mm |
| Vorm | rond |
| Type | piab s.bx20p60.m5m5f.52 9908803 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 51,25 excl. BTW
/ stuk
€ 62,01 incl. BTW
- Levering doorgaans binnen 9 dagen