Referenties
Piab:9978768
Rubix:A0812667
Fabrikant:9978768

Productdetails : PIAB S.BX65P3060.G38M.50 9978768
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Bellows DURAFLEX zuignap van Piab met Ø65 mm polyurethaan (PUR). Voor poreuze/lekke objecten zoals karton; temperatuurbereik 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pur) |
| Diameter | 65 mm |
| Vorm | rond |
| Type | piab s.bx65p3060.g38m.50 9978768 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 93,87 excl. BTW
/ stuk
€ 113,58 incl. BTW
- Levering doorgaans binnen 9 dagen